Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 7/16" Drive
Mfr # EX-371-8
Zoro # G8531463
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- Overall Length 8"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-371-8
- Zoro # G8531463
- UPC # 697099020387
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Overall Length | 8" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Ball Lock |
Item | Socket Extension |
SAE or Metric | SAE |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow (KCJ-XC-30Y)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- MILWAUKEE TOOL 9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4609)
- Apex Nut Setters and Bit Holders