Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 7/16" Drive
Mfr # EX-371-2
Zoro # G7864670
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- Overall Length 2"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # EX-371-2
- Zoro # G7864670
- UPC # 697099020226
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Overall Length | 2" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Ball Lock |
Item | Socket Extension |
SAE or Metric | SAE |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- HHIP MT2 1/2" Round Collet (3900-0849)
- KLEIN TOOLS Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 33 Pockets (62202MB)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- Apex Screwdrivers and Nutdrivers