Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 5/16" Drive
Mfr # EX-380-3
Zoro # G8534220
Sold in multiples of 12 for $155.40
$155.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16"
- Overall Length 3"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # EX-380-3
- Zoro # G8534220
- UPC # 697099022084
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Overall Length | 3" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Ball Lock |
Item | Socket Extension |
SAE or Metric | SAE |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28437RPB144545)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- VEGA Bit Holder, 7/16 x 3/8 Quick Release Squ (2HQ716SK)
- BETA Bit Holder Adaptor, 1/4" (001230010)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- TENG TOOLS Bits Driver 150mm Flexible Extension (TTMD74-2)
- Apex Nut Setters and Bit Holders