Shop All Socket Extensions
Apex
Socket Extension, Square, 3/8" Drive
Mfr # EX-507-2
Zoro # G7246729
product price: $20.55
/ea
Sold in multiples of 12 for $246.60
$246.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4" F x 1/2" M
- Number of Points 4, 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-507-2
- Zoro # G7246729
- UPC # 697099023388
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/4" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Number of Points | 4, 4 |
Output Drive Type | Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- KNIPEX 8" Cycle Pliers w/ Angled Head, Plastic Grip (84 21 200)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- GEARWRENCH Triple Square Bit Socket 1/2" Drive x 12mm, 4.680" Length, Chrome plated (80666)
- POWERBUILT 3/8" Drive 3" Extension (641501)
- IRWIN Speedbor Drill Bit Extension, Carded, 12" (88601)
- Apex Sockets & Ratchets