Shop All Socket Extensions
Apex
Socket Extension, Square, 3/8" Drive
Mfr # EX-376-B-15
Zoro # G7252800
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8"
- Output Drive Type Male Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # EX-376-B-15
- Zoro # G7252800
- UPC # 697099020608
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Male Square |
Number of Points | 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- BONDHUS Hextender 5/16In (22313)
- SOUTHWIRE Foot Extension Cord Yellow, 50 (ECI1688-0002)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- PROTO Flexible Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5268)
- Apex Sockets & Ratchets