Shop All Socket Extensions
Apex
Socket Extension, Square, 3/8" Drive
Mfr # EX-376-24
Zoro # G7275307
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-376-24
- Zoro # G7275307
- UPC # 697099021025
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- GEARWRENCH 3/8" Drive Wobble Extension 12" (81249)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- Apex Socket Extensions