Shop All Socket Extensions
Apex
Socket Extension, Square, 3/8" Drive
Mfr # EX-254
Zoro # G7863937
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4, 4
- Output Drive Type Square
- Output Drive Size 3/8" F x 1/4" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-254
- Zoro # G7863937
- UPC # 697099017851
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" F x 1/4" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Number of Points | 4, 4 |
Output Drive Type | Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- PROTO SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short (J46204)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40120)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5261B)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- SUNEX Extension, 10", 3/8"Dr (3510)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40963)
- Apex Sockets & Ratchets