Shop All Socket Extensions
Apex
Socket Extension, Square, 3/4" Drive
Mfr # EX-755-10
Zoro # G7268009
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4"
- Output Drive Type Male Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-755-10
- Zoro # G7268009
- UPC # 697099026945
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Male Square |
Number of Points | 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- HHIP 10 Piece Pack Of E350 Replacement Blades (2001-2258)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- TITAN SKT 3/8 DR 5/8" Ext Spark Plug (TL68162)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- Apex Socket Extensions