Shop All Socket Extensions
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-500-B-3
Zoro # G7277790
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Hex, Square
- Number of Points 4, 4
- Output Drive Size 1/4" M x 1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-500-B-3
- Zoro # G7277790
- UPC # 697099022213
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 1/2" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Output Drive Type | Hex, Square |
Number of Points | 4, 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41106)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- KO-KEN Flexible Extension Bar 300mm 3/8 Sq. Drive (3762)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- Apex Sockets & Ratchets