Shop All Socket Extensions
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-370-B-8
Zoro # G7254042
product price: $18.99
/ea
Sold in multiples of 12 for $227.88
$227.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4, 6
- Output Drive Type Hex, Square
- Output Drive Size 1/4" M x 3/8" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-370-B-8
- Zoro # G7254042
- UPC # 697099019527
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 3/8" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Number of Points | 4, 6 |
Output Drive Type | Hex, Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOTE BAG16""W/PLASTC TRAY (1534)
- SATA T-Series VDE Insulated Screwdriver Set, (ST09303)
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- WELLER Crescent 8 in. L X 3/4 in. Extension Bar 1 pc (CRW21N)
- TEKTON 3/8 in. Drive Dr, 1.1 inch L, Chrome (SHA11101)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- Apex Sockets & Ratchets