Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-255-4
Zoro # G7864503
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 4"
- Material High Carbon Alloy Steel
- Bit Style Extension
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-255-4
- Zoro # G7864503
- UPC # 697099018193
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 4" |
Details
Material | High Carbon Alloy Steel |
Bit Style | Extension |
Measurement Type | SAE |
Drive Type | Male Square |
Number of Pieces | 1 |
Standards | ASME B107.112 |
Locking | Pin Lock |
Impact Rated | Yes |
Item | Socket Extension |
SAE or Metric | SAE |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1380)
- EKLIND 5 Piece Fold Up Hex Key Set (20511)
- WILDE 1/8" x 8" LONG TAPER PUNCH-BULK (PLT 432.NP/MP)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- CENTURY DRILL & TOOL Impact Magnetic Pivot Bit Holder, 1/4 in. (66500)
- VEGA Nutsetter, 7/16 Lobular Mag Nutsetter x (165MN716R)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/4x6 in. (68674)
- Apex Screwdrivers and Nutdrivers