Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-255-2
Zoro # G7864558
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 2"
- Material High Carbon Alloy Steel
- Bit Style Extension
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-255-2
- Zoro # G7864558
- UPC # 697099018155
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Details
Material | High Carbon Alloy Steel |
Bit Style | Extension |
Measurement Type | SAE |
Drive Type | Male Square |
Number of Pieces | 1 |
Standards | ASME B107.112 |
Locking | Pin Lock |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Socket Extension |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spiral Flute Screw Extractor Set 5pc. (BSPE5S)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7121)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- URREA Nut Setter Bit, 1/4"X1-7/8" Mag (10576)
- WIHA Bit Holder Adapter For 1/4-Inch Drive Bits (28581)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- VEGA Nutsetter, 13Mm Mag Nutsetter x 1-3/4 (145MN13M)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- Apex Screwdrivers and Nutdrivers