Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-255-12
Zoro # G8528587
product price: $89.15
/ea
Sold in multiples of 12 for $1,069.80
Free Shipping & Returns
$1,069.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 12"
- Material High Carbon Alloy Steel
- Bit Style Extension
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-255-12
- Zoro # G8528587
- UPC # 697099018032
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 12" |
Details
Material | High Carbon Alloy Steel |
Bit Style | Extension |
Measurement Type | SAE |
Drive Type | Male Square |
Number of Pieces | 1 |
Standards | ASME B107.112 |
Locking | Pin Lock |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Socket Extension |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- CENTRAL TOOLS Dial Indicator Test Kit, .200" (06400-00)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- STAHLWILLE TOOLS Bit ratchet insert tool Size4 internal hex 1/4 " Size of mount 9x12 mm (58255004)
- MILESCRAFT Milescraft 2320 Stubby Drill Bit (2365633)
- VEGA INDUSTRIES Vega 3/8 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN616)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- Apex Nut Setters and Bit Holders