Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-250-B-3
Zoro # G7863952
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 3"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-250-B-3
- Zoro # G7863952
- UPC # 697099016885
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Ball Lock |
SAE or Metric | SAE |
Item | Socket Extension |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 1 in. RotaLoc Plus Annular Cutter (17834)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 7/32 Pilot Hole (6815523)
- K TOOL INTL 2-Ton Ratcheting Gear Puller (BLP/RT/2T)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- KO-KEN Nut Setter 5/16 6 Point 50mm 1/4 Hex Drive (113.50-5/16)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4682)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 7/16x1-7/8 in. (66828)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- VEGA Nutsetter, 7/16 Non-Mag Nutsetter x 2-9/ (165NN716)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- Apex Screwdrivers and Nutdrivers