Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-250-3
Zoro # G7863970
original price:
$14.43
5% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 3"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-250-3
- Zoro # G7863970
- UPC # 697099624844
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Pin Lock |
SAE or Metric | SAE |
Item | Socket Extension |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.50mm (45870)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit holder outside hexagon 10 mm L.20 mm (11180020)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- CENTURY DRILL & TOOL High Impact Magnetic Bit Holder, 1/4 in. (66502)
- KO-KEN Nut Setter 12mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-12)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- Apex Screwdrivers and Nutdrivers