Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-250-14
Zoro # G8533493
product price: $62.99
/ea
Sold in multiples of 12 for $755.88
$755.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 14"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-250-14
- Zoro # G8533493
- UPC # 697099017059
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 14" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Pin Lock |
SAE or Metric | SAE |
Item | Socket Extension |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (99151)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- Apex Nut Setters and Bit Holders