Shop All Socket Extensions
Apex
Socket Extension, Square, 1/2" Drive
Mfr # EX-508-B-6
Zoro # G7252749
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-508-B-6
- Zoro # G7252749
- UPC # 697099023654
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Male Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, 12pk. (16001)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- QUIKRETE Form Walkmakr Stone 2X2' (6921-32)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- WILLIAMS Extension 3/8" Dr, 1-1/2" L, 1 Pieces, Chrome plated (B-101)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- KO-KEN Wobble-Fix Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2763/6)
- KD TOOLS Chrome Wobble Socket Extension, 1/4"Dr, 6" (81121)
- Apex Sockets & Ratchets