Shop All Socket Extensions
Apex
Socket Extension, Square, 1/2" Drive
Mfr # EX-508-B-3
Zoro # G8532489
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-508-B-3
- Zoro # G8532489
- UPC # 697099023579
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Male Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- GREAT NECK 24-In. Bow Saw (BB24)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- HOMAX Knife Drywall 6 In Hd Plastic (40-00006)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- PROTO Socket Bit 1/2 in Dr, 7 3/16 in L, Chrome (J54415/8XL)
- STAHLWILLE TOOLS 10 mm (3/8") Extension, flexible L.194 mm d.14 mm (12040000)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- Apex Socket Extensions