Shop All Socket Extensions
Apex
Socket Extension, Square, 1/2" Drive
Mfr # EX-508-B-12
Zoro # G8530020
product price: $43.15
/ea
Sold in multiples of 12 for $517.80
$517.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-508-B-12
- Zoro # G8530020
- UPC # 697099023487
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Male Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear Assembly, Main Drive (96437)
- LISLE SOCKET HOLDER RED 1/2" (LI40900)
- MAYHEW 1 1/2 Inch Angled Scraper (42017)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- CAPRI TOOLS 1/2 in Drive 5, 10, 15 in Wobble Extension Bar Set, 3 pcs (1-2600)
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- Apex Socket Extensions