Shop All Socket Extensions
Apex
Socket Extension, Square, 1/2" Drive
Mfr # EX-260
Zoro # G7249142
product price: $26.29
/ea
Sold in multiples of 12 for $315.48
$315.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4, 4
- Output Drive Size 1/2" F x 1/4" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-260
- Zoro # G7249142
- UPC # 697099018827
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" F x 1/4" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4, 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16 in. (CTD29)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.150 mm d.11, 6 mm (11011002)
- KO-KEN Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2760-250)
- KO-KEN Wobble-Fix Extension Bar 50mm 1/2 Sq. Drive (4763-50)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- Apex Sockets & Ratchets