Shop All Socket Extensions
Apex
Socket Extension, Square, 1" Drive
Mfr # EX-1003-8
Zoro # G7250122
product price: $199.99
/ea
Sold in multiples of 12 for $2,399.88
Free Shipping & Returns
$2,399.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Male Square
- Output Drive Size 1"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-1003-8
- Zoro # G7250122
- UPC # 697099016304
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Male Square |
Number of Points | 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9671)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- TITAN Quick Release Extension Bit Holder, 6" (16006)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- Apex Sockets & Ratchets