Shop All Socket Adapters
Apex
Socket Adapter, Square, 1/4" Drive
Mfr # SC-108
Zoro # G8534239
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4"
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # SC-108
- Zoro # G8534239
- UPC # 697099104070
- Country of Origin United States
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Bit Holders Adapters With Set Screw |
Output Drive Type | Square |
Number of Points | 4 |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- MARSHALLTOWN Mason Line Winder, 250 ft. (921)
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- KO-KEN Adaptor 1/4 Square 100mm Ball type 1/4 Hex Drive (110-100B)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61402)
- TENG TOOLS 3/4" Drive 3/4" Drive Female: 1/2" Drive Male Adaptor (M340086-C)
- GREY PNEUMATIC 1/4" Hex x 3/8" Sq Adapter (GP1438HA)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- Apex Sockets & Ratchets