Shop All Socket Adapters
Apex
Socket Adapter, Female Square, 1/2" Drive
Mfr # QRF-08
Zoro # G7244102
Sold in multiples of 12 for $1,107.48
Free Shipping & Returns
$1,107.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"-20
- Output Drive Type Female Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # QRF-08
- Zoro # G7244102
- UPC # 697099089568
- Country of Origin United States
- Category Socket Adapters
Dimensions
Output Drive Size | 1/2"-20 |
Details
SAE or Metric | SAE |
Item | Quick Releasing Chuck |
Output Drive Type | Female Threaded |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J216)
- TOOL TIME CORPORATION L5-30 Generator Adapter (TO349611)
- PROTO 1" Drive Extension, SAE, 1 pcs, Chrome (J5854)
- KO-KEN Renewal Kit 2726Z-3/8 (2725RK-3/8)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- Apex Sockets & Ratchets