Shop All Screwdriver Bits
Apex
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # 321-UX-5PK
Zoro # G7564076
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 16F-20R
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 321-UX-5PK
- Zoro # G7564076
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 16F-20R |
Hex Shank Size | 7/16 in |
Overall Bit Length | 4 1/8 in |
Overall Length | 4-1/8" |
Point Size | 16F-20R |
Shank Size | 7/16" |
Tip Size | 16F-20R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 16F-20R, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 4 1/8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL78)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- Apex Screwdrivers and Nutdrivers