Shop All Screwdriver Bits
Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 491-CX-5PK
Zoro # G7590493
original price:
$53.12
30% off
new price: $36.95
/pk 5, $7.39/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 491-CX-5PK
- Zoro # G7590493
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-UX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- IRWIN Insert Bit, 1" L Overall Bit, PK10 (IWAF21PR210)
- Apex Screwdrivers and Nutdrivers