Shop All Screwdriver Bits
Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 328-PX-5PK
Zoro # G7452934
product price: $52.65
/pk 5, $10.53/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 328-PX-5PK
- Zoro # G7452934
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 1/2 in |
Shank Size | 1/4" |
Overall Length | 6-1/2" |
Point Size | 8F-10R |
Tip Size | 8F-10R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Power Tool |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- HHIP AXA-2 Turning, Boring & Facing Holder 3/16-1/2" 250-102 (3900-5912) (3900-5912)
- KRAFT TOOL Gauging Trowel, Square, 3-1/4 x 7 in, Steel (GG443PF)
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- Apex Screwdriver Bits