Shop All Screwdriver Bits
Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 328-LX-5PK
Zoro # G7523591
product price: $57.79
/pk 5, $11.56/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 328-LX-5PK
- Zoro # G7523591
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 1/2 in |
Overall Length | 6-1/2" |
Shank Size | 1/4" |
Point Size | 5F-6R |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Unfinished |
Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 5 In (78 81 125)
- KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive (13465M-15)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-UX-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- Apex Screwdrivers and Nutdrivers