Shop All Screwdriver Bits
Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 325-6X-5PK
Zoro # G7444053
product price: $53.99
/pk 5, $10.80/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 12F-14R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 325-6X-5PK
- Zoro # G7444053
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 5 in |
Point Size | 12F-14R |
Shank Size | 1/4" |
Overall Length | 5" |
Tip Size | 12F-14R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Power Tool |
Material | Steel |
Application | Slotted Screws |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 12F-14R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 5 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- MITUTOYO Parts 167-148 8" (167-148)
- STRINGLINER Mason Line Reel Gld 540' (25400)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-UX-5PK)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- Apex Screwdriver Bits