Shop All Screwdriver Bits
Apex
Magnetic Socket, 1/4" Drive, 1/4", 6pt.
Mfr # M1P08-1PK
Zoro # G8240909
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
- Socket Depth Standard
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M1P08-1PK
- Zoro # G8240909
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Socket Depth | Standard |
Overall Length | 7/8" |
Socket Sizes | 1/4 in |
Drive Size | 1/4 in |
Length (In.) | .875 |
Details
Shank Style | Hex |
Item | Magnetic Socket |
Output Type | 6 pt |
SAE or Metric | SAE |
Finish | Oiled |
Number of Points | 6 |
Tether Ready | No |
Type | 1/4 Female |
Application | Hex Magnetic Socket |
Description
Magnetic Socket, Oiled, Standard, Drive Size 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- Apex Screwdriver Bits