Shop All Screwdriver Bits
Apex
Insert Bit, 7/16" Shank, Hex
Mfr # AN-14MM-6
Zoro # G7270151
product price: $39.99
/ea
Sold in multiples of 25 for $999.75
$999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # AN-14MM-6
- Zoro # G7270151
- UPC # 697099499152
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bit |
SAE or Metric | SAE, Metric |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m20 x 2.5 (T/AT20X2.5)
- SIMONDS Round File, American, Round, Bastard (78400600)
- HOUGEN 18MM X 25MM 12,000-Series Annular Cutter (12318)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-UX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- Apex Screwdrivers and Nutdrivers