Shop All Screwdriver Bits
Apex
Insert Bit, 7/16" Shank, Hex
Mfr # AN-10MM
Zoro # G7863928
original price:
$15.39
7% off
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # AN-10MM
- Zoro # G7863928
- UPC # 697099004554
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bit |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Impact Socket (5-3054)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 19/64 (53912)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- Apex Screwdrivers and Nutdrivers