Shop All Bit Sockets
Apex
Insert Bit, 3/8" Shank, Hex
Mfr # 834-TX45-1.62
Zoro # G7265087
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Drive Type Female Square
- For Use With Torx Plus Fasteners
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 3/8" T-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # 834-TX45-1.62
- Zoro # G7265087
- UPC # 697099303633
- Country of Origin United States
- Category Bit Sockets
Dimensions
Output Drive Size | 3/8" T-45 |
Details
Item | Service Drive Torx Bits |
Output Drive Type | Female Square |
For Use With | Torx Plus Fasteners |
SAE or Metric | SAE |
Number of Points | 4 |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX127/64)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- FELO Torque Drivers, 12 pcs (10099216)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M3815055-C)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TL71)
- VEGA Hex 5Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H050SB)
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE R1 Tip, 1 55/64 in L (3LE45)
- TEKTON T47 Tip, 3/8 in. Drive, Torx (SHB14247)
- Apex Sockets & Ratchets