Shop All Screwdriver Bits
Apex
Insert Bit, 1/4" Shank, Hex
Mfr # M-32-TX-20
Zoro # G7238539
product price: $27.25
/ea
Sold in multiples of 25 for $681.25
$681.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # M-32-TX-20
- Zoro # G7238539
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bit |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- BON TOOL Bon 12-800 Chamfer Tool, 12" Diameter 3/4" Lip (12-800)
- VEGA Bit Holder W/ Mag Screwcap Stainless x 6 (1150MH1CC)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- Apex Screwdriver Bits