Shop All Screwdriver Bits
Apex
Insert Bit, 1/4" Shank, Hex
Mfr # AM-06-3
Zoro # G7258848
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # AM-06-3
- Zoro # G7258848
- UPC # 697099003885
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bit |
SAE or Metric | SAE, Metric |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- BOJO TOOLS Flat Forked Pry Bar Tool (ATH-7-XNGL)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- Apex Screwdriver Bits