Shop All Screwdriver Bits
Apex
Insert Bit, 1/4" Shank, Hex, #2 Tip Size
Mfr # 446-2R
Zoro # G7270912
original price:
$1.77
4% off
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # 446-2R
- Zoro # G7270912
- UPC # 697099277729
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bit |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- KLEIN TOOLS Bit #1 Phillips 1/4" Slotted (32398)
- Apex Screwdrivers and Nutdrivers