Shop All Automotive Roof Racks
Apex
Headache Rack, 57-1/4" to 74" W, 32" H
Mfr # HA-RACK
Zoro # G3152590
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 3/4 in
- Material Steel
- Height 32 in
- Features Mesh Design, Removable Ladder Rack Extension
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # HA-RACK
- Zoro # G3152590
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 13 3/4 in |
Height | 32 in |
Width | 57-1/4 in to 74 in |
Overall Width | 9 7/8 in |
Overall Height | 31 1/8 in |
For Truck Bed Length | 53 1/4 in to 71 3/4 in |
Overall Length | 74 in |
Details
Material | Steel |
Features | Mesh Design, Removable Ladder Rack Extension |
Includes | Installation Hardware |
Item | Headache Rack |
Color | Black |
Cab Protector Style | Mesh |
Finish | Powder Coated |
Description
Headache Rack, Material Steel, Color Black, Overall Length 74 in, Overall Height 31 1/8 in, For Truck Bed Length 53 1/4 in to 71 3/4 in, Cab Protector Style Mesh, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- MILTON Single Tire Auto Inflator (561)
- MAXWELL Covered Footswitch Black (P19006)
- GB CLAMP BATTERY INS30A CD2 (14-630)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- APEX Truck Ladder Rack, 49-1/2" to 52" L, Steel (NDSLR)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- WEATHER GUARD 14-20 FULL-SIZE, MID- AND HIGH-ROOF RAM PROMASTER MOUNTING CHANNEL KIT, 113 IN (2115-0-01)
- Apex Automotive Exterior Accessories