Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 3/8" Drive
Mfr # KDM-37-6
Zoro # G7245983
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Type Female Square
- Number of Points 4, 4
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # KDM-37-6
- Zoro # G7245983
- UPC # 697099044383
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Universal Adapter |
Output Drive Type | Female Square |
Number of Points | 4, 4 |
Drive Type | Male Square |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- DRILL AMERICA 1-1/8"-14 HSS Plug Hand Tap (DWTST1-1/8-14P)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- DRILL AMERICA m22x3 HSS Metric Hand Tap (DWTSMT22X3)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 6" (231080GR)
- TEKTON 3/8 in. Drive Dr, 1.1 inch L, Chrome (SHA11101)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX29)
- KO-KEN Extension Bar 50mm 1/2 Sq. Drive (4760-50)
- Apex Sockets & Ratchets