Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 3/8" Drive
Mfr # KA-7-13M-3
Zoro # G7267318
Sold in multiples of 12 for $1,463.88
Free Shipping & Returns
$1,463.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Depth 25.4mm
- Output Drive Type Square
- Bit Length 76mm
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # KA-7-13M-3
- Zoro # G7267318
- UPC # 697099038986
- Country of Origin United States
- Category Socket Extensions
Dimensions
Socket Depth | 25.4mm |
Bit Length | 76mm |
Output Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Universal Wrench |
Output Drive Type | Square |
Number of Points | 6 |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- PROTO Locking Extension 1/2" Dr, 36 in L, 1 Pieces, Chrome (J5465)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension w.wobble-drive L.52 mm d.23 mm (13010005)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- Apex Sockets & Ratchets