Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 1/4" Drive
Mfr # KSM-25-9
Zoro # G8530407
product price: $91.19
/ea
Sold in multiples of 12 for $1,094.28
Free Shipping & Returns
$1,094.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- Output Drive Type Male Hex
- Number of Points 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # KSM-25-9
- Zoro # G8530407
- UPC # 697099055228
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Universal Adapter |
Output Drive Type | Male Hex |
Number of Points | 4, 6 |
Drive Type | Male Square |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 12"L, Straight (RCSS2124)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- CRESCENT NICHOLSON FILE MILL BASTARD10""CARD (21839NN)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- Apex Sockets & Ratchets