Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 1/4" Drive
Mfr # KSM-25-6
Zoro # G8529847
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 4, 6
- Drive Type Male Square
- Output Drive Type Male Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # KSM-25-6
- Zoro # G8529847
- UPC # 697099055204
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Universal Adapter |
Number of Points | 4, 6 |
Drive Type | Male Square |
Output Drive Type | Male Hex |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Black Oxide (J5262B)
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.54 mm d.11, 6 mm (11010011)
- Apex Socket Extensions