Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 1/2" Drive
Mfr # MF-50-B
Zoro # G7864862
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Drive Type Female Square
- Number of Points 4, 4
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # MF-50-B
- Zoro # G7864862
- UPC # 697099074793
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Universal Adapter |
Drive Type | Female Square |
Number of Points | 4, 4 |
Output Drive Type | Male Square |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94803QPB113505)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- SAFETY SPEED Prem Plastics, Thin Aluminum Saw Blade (860TCGS)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- BETA Extension Bar, 1/4" Drive (009000824)
- URREA Extension, 1/2"X2-1/2" (5460)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- SCHLEY PRODUCTS 0.5 in. Square Drive Male & Female Protectors Set for Socket Extensions (SLY-15900)
- Apex Socket Extensions