Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 1/2" Drive
Mfr # KN-8-15M-9
Zoro # G7274150
Sold in multiples of 12 for $1,367.88
Free Shipping & Returns
$1,367.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Length 229mm
- Output Drive Size 1/2"
- Output Drive Type Square
- Socket Depth 28.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # KN-8-15M-9
- Zoro # G7274150
- UPC # 697099051534
- Country of Origin United States
- Category Socket Extensions
Dimensions
Bit Length | 229mm |
Output Drive Size | 1/2" |
Socket Depth | 28.6mm |
Details
SAE or Metric | Metric |
Item | Universal Wrench |
Output Drive Type | Square |
Number of Points | 6 |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 1/2 in Crimper (1561)
- VESTIL Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue (PJ-2001)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- BONDHUS Hextender 7/32In (22311)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PP98)
- Apex Socket Extensions