Shop All Socket Extensions
Apex
Extension Wrench, Female Sq., 1/2" Drive
Mfr # KH-8-15M-9
Zoro # G7251303
product price: $127.99
/ea
Sold in multiples of 12 for $1,535.88
Free Shipping & Returns
$1,535.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Depth 28.6mm
- Bit Length 229mm
- Output Drive Size 1/2"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # KH-8-15M-9
- Zoro # G7251303
- UPC # 697099047513
- Country of Origin United States
- Category Socket Extensions
Dimensions
Socket Depth | 28.6mm |
Bit Length | 229mm |
Output Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Item | Universal Wrench |
Output Drive Type | Square |
Number of Points | 6 |
Description
Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- S & W MANUFACTURING Brass Ball Knob, 3/8-24", 1-3/8" dia. (BBK-045)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=200, H=189, Form:D Mach Handle Revol, Iron (K0684.220X19)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX31)
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- KO-KEN Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3760/6)
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- Apex Sockets & Ratchets