Shop All Speed Reducers
Apex Dynamics
10:1 SERVO AND PLANETARY GEAR REDUCER
Mfr # KF075-010-S4
Zoro # G211221826
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Dynamics
- MFR # KF075-010-S4
- Zoro # G211221826
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (5006)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- APEX DYNAMICS 16MM 20:1 SERVO AND PLANETARY GEAR REDUCER (PE II 070)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- MOTOVARIO 5/8IN 1-1/4IN 200.27:1 INLINE GEAR REDUCER (HA53)
- Apex Dynamics Gear Drives & Speed Reducers