Shop All Steam Cleaners & Attachments
This Product is Discontinued
Apex
Commercial Steam Cleaner, 120VAC (Discontinued)
Mfr # Q20004336
Zoro # G4695276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Steam Production 8.4 lb/hr
- Working Pressure 105 psi
- Voltage 120V AC
- Max. Temp. 340 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex
- MFR # Q20004336
- Zoro # G4695276
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Details
Item | Commercial Steam Cleaner |
Steam Production | 8.4 lb/hr |
Working Pressure | 105 psi |
Voltage | 120V AC |
Max. Temp. | 340 Degrees |
Description
Commercial Steam Cleaner, Steam Production 8.4 lb/hr, Working Pressure 105 psi, Voltage 120V AC, Max. Temp. 340 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.