Shop All Truck Boxes
Apex
Cargo Carrier, Silver, Single/Drop Door
Mfr # WCC-500A-U
Zoro # G3152304
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Includes Anti-Rattle Threaded 5/8 in Hitch Pin
- Features Ample Tie-Down Points to Secure Cargo
- Overall Depth 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # WCC-500A-U
- Zoro # G3152304
- Country of Origin China
- Category Truck Boxes
Dimensions
Overall Depth | 27 3/4 in |
Overall Height | 8 1/4 in |
Overall Width | 48 in |
Overall Length | 27 3/4 in |
Compatible Hitch Size | 2 in |
Ramp Length | 45 3/8 in |
Details
Color | Silver |
Body Material | Aluminum |
Includes | Anti-Rattle Threaded 5/8 in Hitch Pin |
Features | Ample Tie-Down Points to Secure Cargo |
Storage Capacity | 8 cu ft |
Cover Material | Aluminum |
Item | Cargo Carrier |
Lid Style | Single/Drop Door |
Material | Aluminum |
Weather Resistant | Yes |
Load Capacity | 500 lb |
Compatible Hitch Class | III, IV |
Includes Ramp | Ramp Included |
Product Type | Cargo Carrier with Ramp |
Resistance Properties | Weather-Resistant |
Foldability | Foldable |
Description
The Apex WCC-500A-U Cargo Carrier is a perfect solution for transporting cargo in your truck. It has been designed to fit class III or IV 2" hitch receivers. The silver aluminum carrier comes with an 8 cu ft storage capacity, which means you can carry large items with ease. There are ample tie down points so you can secure your cargo securely while on the road. This weather resistant cargo carrier also features a single/drop door lid style and has an overall depth of 27 3/4 in., height of 8 1/4 in., and width of 48 in.. With its durable construction and easy installation, the Apex WCC-500A-U Cargo Carrier is a must have for any truck owner who wants to transport their goods safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Spoon, 24 In, 11/16 In (32119)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- FLOJET Pump, Water Sys, 12 Vdc (LFP122202K)
- ECCO Alarm, Dual Tone Fast Pulse, 102Db (DT500FP-LWC)
- APEX Cargo Carrier, Silver, Single/Drop Door, Overall Width: 48 in (ACC500-DLX)
- APEX Cargo Carrier, Silver, Single, 49-1/8" W (ACC-550)
- APEX Cargo Carrier, Silver, Single, 32" W (UCC500)
- APEX Cargo Carrier, Silver, Single/Drop Door (UC500-XL)
- ORIGINAL LISHI ORIGINAL LISHI: Toolbox For Holding 100 tools (OLS-LISHI-CASE-100)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- DU-HA Truck Box/SUV Storage, ToolBox, Gun Case, Portable, 39" L, 5.4cu ft, 70601 (70601)
- Apex Truck Boxes