Shop All Truck Boxes
Apex
Cargo Carrier, Silver, Single/Drop Door, PR
Mfr # ACC-500
Zoro # G3152898
product price: $546.91
/pr
Free Shipping & Returns
$546.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Includes Anti-Rattle Threaded 5/8 in Hitch Pin
- Features Folds Up Against Vehicle for Storage
- Overall Width 61 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # ACC-500
- Zoro # G3152898
- Country of Origin China
- Category Truck Boxes
Dimensions
Overall Width | 61 3/4 in |
Overall Height | 4 in |
Overall Depth | 31 in |
Compatible Hitch Size | 2 in |
Overall Length | 31 in |
Ramp Length | 58 in |
Details
Color | Silver |
Body Material | Aluminum |
Includes | Anti-Rattle Threaded 5/8 in Hitch Pin |
Features | Folds Up Against Vehicle for Storage |
Item | Cargo Carrier |
Storage Capacity | 8 cu ft |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Single/Drop Door |
Weather Resistant | Yes |
Load Capacity | 500 lb |
Includes Ramp | Ramp Included |
Foldability | Foldable |
Resistance Properties | Weather-Resistant |
Product Type | Cargo Carrier with Ramp |
Compatible Hitch Class | III, IV |
Description
If you want to carry cargo on your truck, the Apex ACC-500 Cargo Carrier is a must-have. It has a single/drop door and fold up design for easy storage. The cargo carrier is designed for Class III or IV 2 in hitch receivers. It has an overall width of 61 3/4 in., overall height of 4 in., and overall depth of 31 in. Its lid style is single/drop door and it can be folded up against the vehicle for easy storage. It also features aluminum body material and cover material with an aluminum weather resistant finish. This Apex Cargo Carrier provides a convenient way to transport cargo on your truck bed, making it a valuable tool to have around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE No Splatter Pad, 22" Square (38780)
- SLICK 50 Protectant Lubricant Can Clear (43712012)
- BRUSH RESEARCH MANUFACTURING PWAST Parts Wash Brush, Straight Handle, Flow Thru Style With Tube, Synthetic Soft Tip (PWAST)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165354 (P165354)
- APEX Cargo Carrier, Silver, Single/Drop Door, Overall Width: 48 in (ACC500-DLX)
- APEX Cargo Carrier, Silver, Single/Drop Door (WCC-500A-U)
- APEX Cargo Carrier, Silver, Single/Drop Door (UC500-XL)
- APEX Cargo Carrier, Silver, Single, 49-1/8" W (ACC-550)
- APEX Cargo Carrier, Silver, Single, 32" W (UCC500)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- BUYERS PRODUCTS 18x18x66 Inch Black Steel Underbody Truck Box (1702317)
- Apex Truck Boxes