Shop All Truck Boxes
This Product is Discontinued
Apex
Cargo Carrier, Silver, Single, 48" W (Discontinued)
Mfr # ACC4820
Zoro # G3153528
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Body Material Aluminum
- Includes (2) Hitch Adapters
- Features Ample Tie-Down Points to Secure Cargo, Slatted Design
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # ACC4820
- Zoro # G3153528
- Country of Origin China
- Category Truck Boxes
Dimensions
Overall Width | 48 in |
Overall Depth | 20 in |
Overall Height | 3 1/2 in |
Overall Length | 20 in |
Details
Color | Silver |
Body Material | Aluminum |
Includes | (2) Hitch Adapters |
Features | Ample Tie-Down Points to Secure Cargo, Slatted Design |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Single |
Storage Capacity | 4.8 cu ft |
Weather Resistant | Yes |
Item | Cargo Carrier |
Resistance Properties | Weather-Resistant |
Description
Cargo Carrier,Silver,Single,48" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.