Shop All Truck Boxes
Apex
Cargo Carrier, Silver, Single, 32" W
Mfr # UCC500
Zoro # G3153850
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Includes Anti-Rattle Threaded 5/8 in Hitch Pin
- Overall Height 7 1/2 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UCC500
- Zoro # G3153850
- Country of Origin China
- Category Truck Boxes
Dimensions
Overall Height | 7 1/2 in |
Overall Width | 32 in |
Overall Depth | 32 in |
Compatible Hitch Size | 2 in |
Overall Length | 32 in |
Ramp Length | 42 1/2 in |
Details
Color | Black |
Body Material | Steel |
Includes | Anti-Rattle Threaded 5/8 in Hitch Pin |
Item | Cargo Carrier |
Lid Style | Single |
Material | Steel |
Cover Material | Steel |
Weather Resistant | Yes |
Storage Capacity | 8 cu ft |
Load Capacity | 500 lb |
Compatible Hitch Class | III, IV |
Foldability | Foldable |
Resistance Properties | Weather-Resistant |
Product Type | Cargo Carrier with Ramp |
Includes Ramp | Ramp Included |
Description
Cargo Carrier,Silver,Single,32" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire (30012)
- ILC Replacement For LIGHT BULB LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VB3-3)
- MAG 1 Engine Oil, 0W-20, Synthetic, 5 Qt. (MAG65828)
- WEATHERTECH No Drill Mud Flaps, Black, 110052-120052 (110052-120052)
- APEX Cargo Carrier, Silver, Single/Drop Door (UC500-XL)
- APEX Cargo Carrier, Silver, Single/Drop Door, Overall Width: 48 in (ACC500-DLX)
- APEX Cargo Carrier, Silver, Single/Drop Door (WCC-500A-U)
- APEX Cargo Carrier, Silver, Single, 49-1/8" W (ACC-550)
- BETTER BUILT 60IN SIDE MOUNT BOX 60 L X 11.5 W X 11 H (79011033)
- WEATHER GUARD Model 121-0-04 Saddle Box, Aluminum (121-0-04)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 36INLX20INWX18INH (62012329)
- Apex Truck Boxes