Shop All Nut Setters and Bit Holders
Apex
Bit Holder, 1/4" Drive, 1/4" Shank, Hex
Mfr # RM-490-4
Zoro # G7275167
product price: $42.99
/ea
Sold in multiples of 25 for $1,074.75
$1,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 4"
- Material Proprietary Steel
- Bit Style Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # RM-490-4
- Zoro # G7275167
- UPC # 697099091691
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 4" |
Details
Material | Proprietary Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Drive Bit Holder |
Description
Magnetic Drive Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- RIDGID Ring, Slip Asm Regular System (71537)
- KO-KEN Socket 3mm 6 Point 22mm 1/4 Sq. Drive (2400M-3)
- MICRO 100 Engraving Tool (RNC-125-1)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- VEGA Bit Holder, 5/16 x 3/8 Square Drive Bit (2HC516SK)
- BETA Impact Bit Holder, 22mm (007270022)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- HHIP 14 Piece 3/4" Shank Right Hand External & Internal Grooving Tool Kit (2208-0006)
- Apex Screwdrivers and Nutdrivers